Terminal Block, 25A, 600V AC/DC, 2 Connection Side, Blue, 2.5mm

Item #: 11713
Cat #: 1492-L3Q-B
UPC: 662073054900
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Blue, 30 - 12 AWG, 2.5mm, 50 in a Package

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Blue, 30 - 12 AWG, 2.5mm, 50 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation
Also known as: 662073054900, 1492-L3Q-B

Specifications

Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 25
Volts AC: 600
Size: 5.100 mm
Allowable Gauge Range: 30 - 12
Color: Blue
Volts DC: 600
Poles: 1
Volts AC: 600
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)