Breaker, Molded Case, Type CC, 3P, 225A, 240VAC, 25kAIC

Item #: 117140

Cat #: CCH3225

UPC: 782113322100

to view pricing and more.
Documents & Guides
Breaker, Molded Case, Type CC, 3-Pole 225 Amp, 240 Volt AC, 25 kAIC

Overview

Breaker, Molded Case, Type CC, 3-Pole 225 Amp, 240 Volt AC, 25 kAIC
Also known as: 782113322100, CCH3225

Specifications

Mounting: Panel
Poles: 3
Amps: 225
Volts AC: 240
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 225
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 240