600W P/DMR RFI 3W IV

Item #: 117144

Cat #: R603-PIV

UPC: 785007045789

to view pricing and more.
Documents & Guides
RFI Rotary Dimmer, Preset 3way, Ivory

Overview

RFI Rotary Dimmer, Preset 3way, Ivory
Also known as: 785007045789, R603-PIV

Specifications

Wattage: 600
Type: Dimmer, 3 Way
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 600
Material: Thermoplastic
Mounting: Wall
Type: Dimmer, 3 Way
Color: Ivory