Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Three Phase Motors
Share
Baldor
BALDOR EM4314T 60HP 1780RPM 3
Item #: 1171568
Cat #: EM4314T
UPC: 781568103524
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BALDOR EM4314T 60HP 1780RPM 3
View product detail below
Associated
Substitutes
Others Bought
Overview
BALDOR EM4314T 60HP 1780RPM 3
Also known as:
781568103524, EM4314T
Specifications
Phase:
3
Horsepower:
60
Amps:
60
Phase:
3
Amps:
60
Horsepower:
60
Close
Close and Retry