4' 14W T8 LED Lamp, 30K

Item #: 1171628

Cat #: 468652

UPC: 046677472689

to view pricing and more.
Documents & Guides
LED T8 Lamp, 4 Foot, 14 Watt, 120-277 Volt, 347 Volt, Base: G13, CRI: 82, Lumens: 2000, Color Temperature: 3000K, Rated Life: 50,000 Hours, 10 per Pack, * Philips # 468652*

Overview

LED T8 Lamp, 4 Foot, 14 Watt, 120-277 Volt, 347 Volt, Base: G13, CRI: 82, Lumens: 2000, Color Temperature: 3000K, Rated Life: 50,000 Hours, 10 per Pack, * Philips # 468652*
Also known as: 046677472689, 468652

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Volts AC: 347
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 2000
Length: 4 ft, 48 in
Wattage: 14
Dimmable: No
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Volts AC: 347
Light Technology: LED
Base: Medium Bi-Pin (G13)