
to view pricing and more.
Documents & Guides
LED 3-Way Lamp, 8w/16w/22w, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 620/1600/2200, CRI: 80, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 46515-3. Up to 150W Equivalent.
Overview
LED 3-Way Lamp, 8w/16w/22w, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 620/1600/2200, CRI: 80, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 46515-3. Up to 150W Equivalent.
Also known as: 046677465155, 465153
Specifications
| Type: | 3-Way |
| Lumens: | 620, 2200, 1600 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | A21 (Arbitrary) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 22, 8, 16 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Type: | 3-Way |
| Base: | Medium Screw (E26) |
| Shape: | A21 (Arbitrary) |
| Wattage: | 22, 8, 16 |
| Light Technology: | LED |
| Lumens: | 620, 2200, 1600 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |