Conduit Body Cover, 3/4", Form 7, PVC Coated

Item #: 117187

Cat #: PM270

UPC: 736953010482

to view pricing and more.
Documents & Guides
Conduit Body Cover, Size: 3/4 Inch, Form 7, PVC Coated, For Use With PVC Coated Conduit

Overview

Conduit Body Cover, Size: 3/4 Inch, Form 7, PVC Coated, For Use With PVC Coated Conduit
Also known as: 736953010482, PM270

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7