Wall Mount Enclosure, Hinged Cover

Item #: 1172220

Cat #: AMP1206HF

UPC: 085339993407

to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Hinged 2-Screw Solid/Opaque Cover, Polycarbonate, Height: 11.93", Width: 10.15", Depth: 5.94", Usable Depth: 6.06"

Overview

Wall Mount Enclosure, Hinged 2-Screw Solid/Opaque Cover, Polycarbonate, Height: 11.93", Width: 10.15", Depth: 5.94", Usable Depth: 6.06"

Enclose and protect electrical and electronic controls, instruments or components for indoor and outdoor applications. Especially well suited for extreme temperature and corrosive environments.

Also known as: 085339993407, AMP1206HF

Specifications

Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Depth: 6.080 in
Height: 11.930 in
Width: 10.150 in
Material: Polycarbonate
Color: Gray
Height: 11.930 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Depth: 6.080 in
Width: 10.150 in