32W T8 Fluorescent Lamp, 30K

Item #: 1172222

Cat #: S8418

UPC: 045923084188

to view pricing and more.
Documents & Guides
32 Watt; T8; Fluorescent; 3000K Warm White; 85 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

32 Watt; T8; Fluorescent; 3000K Warm White; 85 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923084188, S8418

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2950
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Shape: T8 (Tubular)
Lumens: 2950
Dimmable: No