20A TR industrial Grade Duplex Receptacle, 5-20R, Red

Item #: 1172318

Cat #: T5362-R

UPC: 078477895320

to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Red

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Red

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Duplex Receptacle, Tamper-Resistant, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Self-Grounding, Back & Side Wired, Steel Strap – RED

Also known as: 078477895320, T5362-R

Specifications

Type: Receptacle
Color: Red
Type: Receptacle
Color: Red