9W A19 LED Lamp, 27K

Item #: 1172320

Cat #: LED9A19/MOT/827/RP

UPC: 046135797125

Sign In or Register to view pricing and more.
Documents & Guides
79712 LED9A19MOT827RP 6/CS 1/SKU *Sylvania Part # 79712*

Overview

79712 LED9A19MOT827RP 6/CS 1/SKU *Sylvania Part # 79712*
Also known as: 046135797125, LED9A19/MOT/827/RP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Type: Lamp
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Volts AC: 120
Type: Lamp
Wattage: 9
Dimmable: No