This product may not be available in all locations.

PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Item #: 1172537
Cat #: 9013FHG52J55
UPC: 785901393955
to view pricing and more.
Documents & Guides
PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Overview
PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901393955, 9013FHG52J55
Specifications
| Type: | Pressure Switch |
| IP/NEMA Rating: | NEMA 1 |
| Standards: | California Proposition 65 |
| Type: | Pressure Switch |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 1 |