N3R SCREW COVER GUTTER

Item #: 117254

Cat #: 8860GRTG

UPC: 761515155264

to view pricing and more.
Documents & Guides
UNT 8860GRTG N3R SCREW COVER GUTTER

Overview

UNT 8860GRTG N3R SCREW COVER GUTTER
Also known as: 761515155264, 8860GRTG

Specifications

Length: 60 in
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 60 in
Material: Steel
Color: Plain
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R