Main Service Module, Main Fusible Switch

Item #: 117263

Cat #: 3MFS800RUG

UPC: 782116008001

to view pricing and more.
Documents & Guides
Main Service Module, Main Fusible Switch, 800 Amp, 3-phase, 100kaic With Class Tfused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, With Pull Box, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Module, Main Fusible Switch, 800 Amp, 3-phase, 100kaic With Class Tfused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, With Pull Box, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116008001, 3MFS800RUG

Specifications

Phase: 3
Amps: 800
IP/NEMA Rating: NEMA 3R
Phase: 3
IP/NEMA Rating: NEMA 3R
Amps: 800