N3R SCREW COVER GUTTER

Item #: 117279

Cat #: 8848GRTG

UPC: 761515155240

Sign In or Register to view pricing and more.
Documents & Guides
UNT 8848GRTG N3R SCREW COVER GUTTER

Overview

UNT 8848GRTG N3R SCREW COVER GUTTER
Also known as: 761515155240, 8848GRTG

Specifications

Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in
Color: Plain
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R