KDB BRKR 3P 300A 600VAC MAX 25KAIC @600V

Item #: 11728

Cat #: KDB3300

UPC: 786679349373

to view pricing and more.
Eaton Series C complete molded case circuit breaker, K-frame, KDB, Fixed thermal, fixed magnetic trip, Three-pole, 300A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, K-frame, KDB, Fixed thermal, fixed magnetic trip, Three-pole, 300A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679349373, KDB3300

Specifications

Amps: 300
Amps: 300