Air Terminal, Imperial Thread, Copper, Tinned, 1/2" dia, Blunt, 15"

Item #: 1172870

Cat #: LPC223LST

UPC: 782856514534

to view pricing and more.
Documents & Guides
CAD LPC223LST POINT CU BLUNT

Overview

CAD LPC223LST POINT CU BLUNT

Air Terminal, Imperial Thread.

Also known as: 782856514534, LPC223LST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 15 in
Material: Copper
Standards: California Proposition 65
Finish: Tinned
Height: 15 in
Standards: California Proposition 65
Material: Copper
Finish: Tinned