Breaker, Main, 600A, 3P, 600VAC, 65kAIC, Spectra RMS, 4X Bus Space

Item #: 1172928

Cat #: EZSGLA36AT0600

UPC: 783175953714

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Main, Horizontal Plug-In Mount, 600 Amp, 3-Pole, 600 Volt AC, 65 kAIC, Spectra RMS, 4X Bus Space

Overview

Breaker, Main, Horizontal Plug-In Mount, 600 Amp, 3-Pole, 600 Volt AC, 65 kAIC, Spectra RMS, 4X Bus Space
Also known as: 783175953714, EZSGLA36AT0600

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 600
Amps: 600
Interrupt Rating AC: 65 kA