Push Button, 3-Position, Push-Pull, Illuminated, 24V AC/DC, Amber

Item #: 11730

Cat #: 800T-FXMQ24AA7

UPC: 662073114031

to view pricing and more.
Documents & Guides
Push Button, 3 Position, Push-Pull, Momentary-Maintained-Maintained, 30mm, Illuminated, 24 Volt AC/DC, Amber, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 3 Position, Push-Pull, Momentary-Maintained-Maintained, 30mm, Illuminated, 24 Volt AC/DC, Amber, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 662073114031, 800T-FXMQ24AA7

Specifications

Color: Amber
Volts DC: 24
Size: 30 mm
Type: 3-Position, Pushbutton
Volts AC: 24
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Amber
Size: 30 mm
Volts AC: 24
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 24
Type: 3-Position, Pushbutton
Family / Style: 800T