A-B 800TC-H3203A 30mm Selector Swit

Item #: 1173010

Cat #: 800TC-H3203A

UPC: 662074322220

to view pricing and more.
Documents & Guides
ALB 800TC-H3203A 30MM SELECTO

Overview

ALB 800TC-H3203A 30MM SELECTO
Also known as: 662074322220, 800TC-H3203A

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches