This product has been discontinued.

30W Shoebox/Wallpack Retrofit
Item #: 1173045
Cat #: LED-8087E30-A
UPC: 844006082840
to view pricing and more.
Documents & Guides
Shoebox/Wallpack Retrofit, 30W, 120-277V, Lumens: 3477, Replaces 100W HID, Base: E26 Edison, 3000K, CRI: 81.4
Overview
Shoebox/Wallpack Retrofit, 30W, 120-277V, Lumens: 3477, Replaces 100W HID, Base: E26 Edison, 3000K, CRI: 81.4
Also known as: 844006082840, LED-8087E30-A
Specifications
| Color Rendering Index (CRI): | 81 |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Wattage: | 30 |
| Material: | Plastic |
| Lumens: | 3477 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 81 |
| Base: | Medium Screw (E26) |
| Material: | Plastic |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 30 |
| Lumens: | 3477 |
| Volts AC Range: | 120 - 277 |