2X4 LED VOLUMETRIC RECESSED TROFFER 0-10V DIMMING 4000K 82CR

Item #: 1173201

Cat #: 2RTL4-48L-EZ1-EL7L-LP840

UPC: 745971564365

to view pricing and more.
Documents & Guides
2X4 LED VOLUMETRIC RECESSED TROFFER 0-10V DIMMING 4000K 82CRI

Overview

2X4 LED VOLUMETRIC RECESSED TROFFER 0-10V DIMMING 4000K 82CRI
Also known as: 745971564365, 2RTL4-48L-EZ1-EL7L-LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes