LED Recessed Fixture, 2x2, 29 Watt, 3300 Lumen, 3500K, 120-277V

Item #: 1173264

Cat #: 2ALL233LEZ1LP835

UPC: 745971125511

to view pricing and more.
Documents & Guides
LED High-Performance Architectural Fixture, 2x2, 29 Watt, 3300 Lumen, 3500K, 120-277 Volt, 0-10 Volt Dimming

Overview

LED High-Performance Architectural Fixture, 2x2, 29 Watt, 3300 Lumen, 3500K, 120-277 Volt, 0-10 Volt Dimming
Also known as: 745971125511, 2ALL233LEZ1LP835

Specifications

Mounting: Recessed
Length: 2 ft
Color: White
Wattage: 29
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Wattage: 29
Width: 2 ft
Dimmable: Yes