N3R SCREW COVER GUTTER

Item #: 117336

Cat #: 8824GRTG

UPC: 761515155202

to view pricing and more.
Documents & Guides
UNT 8824GRTG N3R SCREW COVER GUTTER

Overview

UNT 8824GRTG N3R SCREW COVER GUTTER
Also known as: 761515155202, 8824GRTG

Specifications

Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 8 in
Material: Steel
Color: Plain
Length: 24 in
Height: 8 in
IP/NEMA Rating: NEMA 3R