LED Retrofit Lighting Module, 120V, 2700K, White

Item #: 1173363

Cat #: RL475-700L-DIMTR-120-27K-90-WH

UPC: 848070066621

to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 700 Lumen, 120V, 2700K, Dimmable, White

Overview

LED Retrofit Lighting Module, 700 Lumen, 120V, 2700K, Dimmable, White
Also known as: 848070066621, RL475-700L-DIMTR-120-27K-90-WH

Specifications

Wattage: 12
Volts AC: 120
Color: White
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 12
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Diameter: 4 in
Light Technology: LED