Angle Plug, 20A, 250V, 6-20P, 2P3W, Black/White

Item #: 117342

Cat #: PS5466-SSAN

UPC: 785007237061

to view pricing and more.
Documents & Guides
Angle Plug, 20A, 250V, 6-20P, 2P3W, Black/White

Overview

Angle Plug, 20A, 250V, 6-20P, 2P3W, Black/White
Also known as: 785007237061, PS5466-SSAN

Specifications

Color: Black, White
Material: Nylon
Type: Straight Blade Plug
Color: Black, White
Type: Straight Blade Plug
Material: Nylon