Breaker, 150A, 3P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out, w/Lugs

Item #: 117349

Cat #: THQD32150WL

UPC: 783164087956

to view pricing and more.
Documents & Guides
150 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, with Lugs

Overview

150 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, with Lugs
Also known as: 783164087956, THQD32150WL

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 150
Volts AC: 240
Family / Style: Q Line
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 150
Family / Style: Q Line
Type: Breaker; Molded Case, Breaker
Volts AC: 240
Interrupt Rating AC: 22 kA