DIN Rail, Symmetrical, 35mm x 15 mm x 2 m x 1.5 mm, Steel, Slotted

Item #: 117352

Cat #: 2100197

UPC: 017332102753

to view pricing and more.
Documents & Guides
DIN Rail, Symmetrical, 35mm Wide x 15 mm Deep x 2 m Long x 1.5 mm Thick, Galvanized Steel, Slotted

Overview

DIN Rail, Symmetrical, 35mm Wide x 15 mm Deep x 2 m Long x 1.5 mm Thick, Galvanized Steel, Slotted
Also known as: 017332102753, 2100197

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 15 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 15 mm