Wiring Trough, Type 3R, Slip-On Cover, 6" x 6" x 48", Galvanized

Item #: 117363

Cat #: 6648GRTG

UPC: 761515155165

to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Galvanized, UNPAINTED, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Galvanized, UNPAINTED, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Also known as: 761515155165, 6648GRTG

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in
Color: Plain
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R