LED Wallpack, 30 Watt, 3200 Lumen, 5000K, 120-277V

Item #: 1173777

Cat #: WMG-1C-50K-U

UPC: 031293095749

to view pricing and more.
Documents & Guides
LED Wallpack, 30 Watt, 3200 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze Finish, Tempered Glass Lens, UL Listed for Wet Location

Overview

LED Wallpack, 30 Watt, 3200 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze Finish, Tempered Glass Lens, UL Listed for Wet Location
Also known as: 031293095749, WMG-1C-50K-U

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 30
Lumens: 3200
Color: Bronze
Light Technology: LED
Dimmable: No
Type: Wallpack
Volts AC: 120, 277
Lumens: 3200
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 30
Color: Bronze
Dimmable: No