Slide Dimmer, 600W, Diva, Limestone

Item #: 117381

Cat #: DVSC-600PH-LS

UPC: 027557054164

to view pricing and more.
Documents & Guides
Diva Dimmer, Locator Light, 120V, 600W, Single-Pole, Paddle Turns On/Off, Incandescent/Halogen, Satin Finish, Limestone **Clamshell Packaging**

Overview

Diva Dimmer, Locator Light, 120V, 600W, Single-Pole, Paddle Turns On/Off, Incandescent/Halogen, Satin Finish, Limestone **Clamshell Packaging**

Diva Dimmer - Satin Finish, clamshell packaging incandescent/Halogen, Single-pole, 120V/600W clamshell packaging in limestone

Also known as: 027557054164, DVSC-600PH-LS

Specifications

Color: Limestone
Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Type: Decorator
Light Technology: Halogen, Incandescent
Color: Limestone
Volts AC: 120
Poles: 1
Type: Decorator
Wattage: 600
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen, Incandescent