Miniature Circuit Breaker, 2P, 15A

Item #: 1173941

Cat #: SU202M-Z15

UPC: 016779933197

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 15 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 15 Amp, 10kA, UL 489, Ring Cable Lug

SU202M-Z15 Miniature Circuit Breaker Z-Char., 10kA, 15A, 2P UL489

Also known as: 016779933197, SU202M-Z15

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 15
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K