REXEL logo

Gray Nickle Plated F-Type Adapter

Item #: 1174
Cat #: 41084-FGF
UPC: 078477819999
Sign In or Register to view pricing and more.
Snap-In Adapter, QuickPort, F-Type,1 GHz, RG-6/RG-59, Nickel-Plated Contacts, Color: Gray.

Product Overview

Snap-In Adapter, QuickPort, F-Type,1 GHz, RG-6/RG-59, Nickel-Plated Contacts, Color: Gray.
Also known as: 078477819999, 41084-FGF
Frequently Bought Together (61)
Leviton
5G108-RG5 Snap-In Category 5e Connector, Gray
Leviton
41106-RG6 Voice Grade Snap-In Connector, Gray
Leviton
41642-GY Multimedia Deora Insert, 2-Port, Gray
Leviton
41080-1GP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, Gray
Leviton
41080-2GP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, Gray
Leviton
80401-GY Decora Wallplate, 1-Gang, Thermoset, Gray
Leviton
T5325-GY Decora Duplex Receptacle, 15A, 125V, 5-15R, Gray
Leviton
5601-2GY Single-Pole Decora Switch, 15A, 120/277V, Gray, Residential Grade
Leviton
80409-GY Decora Wallplate, 2-Gang, Thermoset, Gray
Leviton
5603-2GY 3-Way Decora Switch, 15A, 120/277V, Gray, Residential Grade
Leviton
80411-GY Decora Wallplate, 3-Gang, Thermoset, Gray
Leviton
61110-RG6 Snap-In Connector, Quickport, eXtreme 6+, CAT 6, Gray, 50 in a Bag
Leviton
80714-GY Blank Wallplate, 1-Gang, Nylon, Gray, Standard, Box Mount
Leviton
GFTR1-GY 15 Amp, 125 Volt Tamper Resistant GFCI, Gray
Leviton
41084-BG Gray Snap-In Blank 10 PK
Leviton
41080-3GP Wallplate, Quickport, Box Mount, 3-Port, 1-Gang, Gray
Lutron
DVCL-153PH-GR Dimmer, Diva, CFL/LED/Incandescent/Halogen,150/600
Leviton
41643-GY Grey 3-Port Decora Insert
Leviton
5604-2GY 4-Way Decora Switch, 15A, 120/277V, Gray, Residential Grade
Leviton
84401-40 Decora Wallplate, 1-Gang, Type 302 Stainless Steel
Leviton
80703-GY Duplex Receptacle Wallplate, 1-Gang, Nylon, Gray
Leviton
41084-FWF F-Type Adapter, Nickle Plated, White
Leviton
80412-GY Decora Wallplate, 4-Gang, Thermoset, Gray
Leviton
41080-4GP Wallplate Box Mount 4-Port 1-Gang Gray
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Leviton
41080-1GP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, Gray
Leviton
41080-2GP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, Gray
Leviton
41642-GY Multimedia Deora Insert, 2-Port, Gray
Leviton
PJ13-GY Blank Wallplate, 1-Gang, Nylon, Gray, Midway
Leviton
PJ8-GY Duplex Receptacle Wallplate, 1-Gang, Nylon, Gray, Midway
Leviton
PJ23-GY Blank Wallplate, 2-Gang, Nylon, Gray, Midway
Leviton
40681-GY Wallplate Insert, Decora, F-Connector, Gray
Leviton
61110-RG6 Snap-In Connector, Quickport, eXtreme 6+, CAT 6, Gray, 50 in a Bag
Leviton
5G108-RG5 Snap-In Category 5e Connector, Gray
Leviton
80414-GY Blank Decora Adapter, No Hole, Plastic, Gray
Kraloy
068373 3" PVC SLIP METER RISER SCH40 W/ 3" TA SCEPTER/KRALOY
Milbank
U4721-O-BL Meter Base, 200A, 4 Jaw, 600VAC, 1PH, Ringless, Lever Bypass
Bridgeport Fittings
108-S 3" UL CONDUIT LOCKNUT
Leviton
5980-UCL In-Use Cover, 1-Gang, Weatherproof
Leviton
GFWT2-GY Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, Gray
Leviton
GFNT2-GY GFCI Receptacle, 20A, 125V, Gray
Leviton
1223-2GY 3-Way Toggle Switch, 20A, 120/277V, Gray, Industrial Grade
Leviton
5362-GNS LEV5362GNS
Leviton
1221-2GY Single-Pole Toggle Switch, 20A, 120/277V, Gray, Industrial Grade
Leviton
41084-FEF Black Nickle Plated F-Type Adapter
Leviton
41080-1EP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, Black
Leviton
PJ82-GY Duplex Receptacle Wallplate, 2-Gang, Nylon, Gray, Midway
Leviton
PJ262-GY Decora Wallplate, 2-Gang, Nylon, Gray, Midway
Leviton
41106-RG6 Voice Grade Snap-In Connector, Gray
Leviton
61110-RG6 Snap-In Connector, Quickport, eXtreme 6+, CAT 6, Gray, 50 in a Bag
Leviton
43080-1S1 Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Stainless Steel
Wiremold
30TP-412V TPP IVRY 2-20A DPLX 12FT.
Leviton
PJ263-GY Decora Wallplate, 3-Gang, Nylon, Gray, Midway
Leviton
40649-GY Wallplate Insert, Decora, Telephone Jack, 6P4C, Flush, Gray
Leviton
41080-3GP Wallplate, Quickport, Box Mount, 3-Port, 1-Gang, Gray
Leviton
84003-40 Duplex Receptacle Wallplate, 1-Gang, 302 Stainless Steel
Leviton
84001-40 Toggle Switch Wallplate, 1-Gang, 302 Stainless Steel
Leviton
5362-GYS Duplex Receptacle, 20A, 125V, Heavy Duty, 5-20R, Gray
Leviton
1224-2GY 4-Way Toggle Switch, 20A, 120/277V, Gray, Industrial Grade
Bridgeport Fittings
328 3" PLASTIC BUSHING 105 C
Leviton
LEV SS26-40 SS C-SERIES 302-3

Specifications

Mounting: Snap In
Color: Gray
Type: F-Connector
Mounting: Snap In
Type: F-Connector
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)