Interlock Switch Accessories, 18 mm Stainless Steel Actuator, Series "B" Coded Models

Item #: 1174039
Cat #: 440N-Z18SSTB
UPC: 889508698120
Sign In or Register to view pricing and more.
Documents & Guides
440A Interlock Switch Accessories, 18 mm Stainless Steel Actuator for Series "B" Standard Coded Models

Overview

440A Interlock Switch Accessories, 18 mm Stainless Steel Actuator for Series "B" Standard Coded Models
The SensaGuard™ non-contact interlock switches have the following features: • Category 4, SIL 3 rated switch, TÜV functional safety approved to IEC 61508 • Switches can be connected to a standard safety relay, for example, the MSR126, MSR127, SmartGuard™, and Safety I/O Blocks • Multiple actuator sizes for large sensing distance • IP69K environmental rating • Short-circuit and overvoltage protection • Status indicator on the switch for door status and troubleshooting • Unique coded version - Automatic learn process at unit powerup - During commissioning, you can select if the sensor can learn a new actuator up to eight times or lock the unit so it cannot learn another actuator • Integrated latch version - Adjustable magnetic latch force 20…60 N - Designed for easy mounting on aluminum profile
Also known as: 889508698120, 440N-Z18SSTB

Specifications

Material: Stainless Steel
Type: Magnetic Actuators
Material: Stainless Steel
Type: Magnetic Actuators

Customer Reviews

No reviews for this product
(0)