Motor, TENV, WP, 5HP, 750RPM, 240VAC, 3PH, Continuous Duty

Item #: 1174260

Cat #: 5MDY744P1

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Motor, Totally Enclosed Non-Ventilated, Weather Proof, 5 Horse Power, 750 RPM, 240 Volt AC, 3 Phase, Continuous Duty

Overview

Motor, Totally Enclosed Non-Ventilated, Weather Proof, 5 Horse Power, 750 RPM, 240 Volt AC, 3 Phase, Continuous Duty
Also known as: 5MDY744P1

Specifications

Phase: 3
Horsepower: 5
Type: Motor
Volts AC: 240
RPM: 750
Phase: 3
Type: Motor
RPM: 750
Horsepower: 5
Volts AC: 240