Adj. Rel. Clamp, Adh., .69" (17.5mm) Bun

Item #: 11743

Cat #: ARC.68-A-Q

UPC: 074983585359

to view pricing and more.
Adjustable and releasable clamp, .69" (17.5mm) bundle, standard package.

Overview

Adjustable and releasable clamp, .69" (17.5mm) bundle, standard package.
Also known as: 074983585359, ARC.68-A-Q

Specifications

Color: White
Material: Polypropylene
Mounting: Adhesive
Diameter: 0.690 in
Color: White
Mounting: Adhesive
Material: Polypropylene
Diameter: 0.690 in