ProLine CableTek Vertical Cable Manager, 2000x800mm, Black, Steel

Item #: 1174328

Cat #: PVF208

UPC: 783510176877

Sign In or Register to view pricing and more.
CableTek Vertical Cable Manager separate, support and manage cables for mounting flexibility. This ProLine CableTek Vertical Cable Manager, PVF208 item measures 2000x800mm with a material of Steel colored Black.

Overview

CableTek Vertical Cable Manager separate, support and manage cables for mounting flexibility. This ProLine CableTek Vertical Cable Manager, PVF208 item measures 2000x800mm with a material of Steel colored Black.

For routing and bundling cable inside 700- and 800-mm wide ProLine cabinets. Variety of sizes provide mounting flexibility. Mounts between frame and rack angle so equipment can be centered or aligned on one side. Replaces reducing brackets that bridge space between cabinet and equipment and allows front-to-back adjustment of rack angles. Latching hinged door on front conceals wiring yet allows easy access. Movable plastic spools or fingers help manage cables. 14 and 16 gauge steel with RAL 9005 black polyester powder paint finish.

Also known as: 783510176877, PVF208

Specifications

Weight: 32 lb
Finish: Powder Coated
Color: Jet Black
Weight: 32 lb
Color: Jet Black
Finish: Powder Coated