Safety Light Curtain, 30mm (1.18 in.) Resolution, 1050 mm (41.37 in.) Protected Height

Item #: 1174403

Cat #: 450L-B4HN1050YD

UPC: 887172376726

to view pricing and more.
Documents & Guides
Transceiver,1050 mm - 30 mm, Product Line B, Type 4/Cat.4, 30mm Hand Resolution, No Laser Integrated, Protective Height: 1050 mm, Enclosure Rating IP65,GuardShield *** Rockwell Automation Preferred Product ***

Overview

Transceiver,1050 mm - 30 mm, Product Line B, Type 4/Cat.4, 30mm Hand Resolution, No Laser Integrated, Protective Height: 1050 mm, Enclosure Rating IP65,GuardShield *** Rockwell Automation Preferred Product ***

Leave traditional safety light curtains in the dark. Allen-Bradley® Bulletin 450L GuardShield™ curtains allow each transceiver to act as a transmitter or receiver via an innovative plug-in module. The 450L-B line is a robust, basic model with on/off functionality. Catalog item 450L-B4HN1050YD from Rockwell Automation® is a 450L-B GuardShield standard safety light curtain. It has 30 mm hand resolution and a protective height of 1050 mm. XGK Allen-Bradley and GuardShield are trademarks of Rockwell Automation, Inc.

Also known as: 887172376726, 450L-B4HN1050YD

Specifications

Type: Light Curtains
Height: 1050 mm
Special Program: Rockwell Automation Preferred Product
Type: Light Curtains
Special Program: Rockwell Automation Preferred Product
Height: 1050 mm