GuardShield 1350mm- 30mm Transceiver

Item #: 1174405

Cat #: 450L-B4HN1350YD

UPC: 887172376702

to view pricing and more.
Documents & Guides
Light Curtain, 450 L-B, GuardShield, 30mm (1.18 Inch) Resolution, 1350 mm (53.19 Inch) Protected Height

Overview

Light Curtain, 450 L-B, GuardShield, 30mm (1.18 Inch) Resolution, 1350 mm (53.19 Inch) Protected Height

Leave traditional safety light curtains in the dark. Allen-Bradley® Bulletin 450L GuardShield™ curtains allow each transceiver to act as a transmitter or receiver via an innovative plug-in module. The 450L-B line is a robust, basic model with on/off functionality. Catalog item 450L-B4HN1350YD is a part of the Bulletin 450L-B product family from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and GuardShield are trademarks of Rockwell Automation, Inc.

Also known as: 887172376702, 450L-B4HN1350YD

Specifications

Type: Light Curtain
Range: 30 mm
Mounting: Surface
Height: 1350 mm
Type: Light Curtain
Mounting: Surface
Range: 30 mm
Height: 1350 mm