LED Retrofit Lamp, 126.4/107W, 5000K

Item #: 1174411

Cat #: LED-8089M50-MHBC

UPC: 844006082734

to view pricing and more.
Documents & Guides
LED Lamp, 126.4/107W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 7403, Type V Optics, CRI: 81, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 & 320W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 250w & 320w Metal Halide Ballasts Only.

Overview

LED Lamp, 126.4/107W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 7403, Type V Optics, CRI: 81, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 & 320W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 250w & 320w Metal Halide Ballasts Only.
Also known as: 844006082734, LED-8089M50-MHBC

Specifications

Lumens: 7403
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Material: Plastic
Light Technology: LED
Lumens: 7403
Base: Mogul Screw (E39)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Material: Plastic