Interconnect Cable, 14", Black

Item #: 117459

Cat #: 10572BK

UPC: 783927236119

to view pricing and more.
Documents & Guides
Interconnect Cable, 14 inch, Black, for 4U/6U Undercabinet Lighting

Overview

Interconnect Cable, 14 inch, Black, for 4U/6U Undercabinet Lighting

A lighting support basic, this interconnect 14 inch cable features a Black finish.

Also known as: 783927236119, 10572BK

Specifications

Color: Black
Length: 14 in
Light Technology: LED
Color: Black
Light Technology: LED
Length: 14 in