Terminal Block, Marker, 12mm x 5mm, White, Fits Allen Bradley

Item #: 117476

Cat #: 1609860000

UPC: 008190203485

to view pricing and more.
Documents & Guides
Terminal Block, Marker, 12 mm x 5 mm, White, Fits Allen Bradley

Overview

Terminal Block, Marker, 12 mm x 5 mm, White, Fits Allen Bradley
Also known as: 008190203485, 1609860000

Specifications

Type: Terminal Block, Marker
Width: 5 mm
Height: 12 mm
Mounting: Device
Color: White
Type: Terminal Block, Marker
Height: 12 mm
Color: White
Width: 5 mm
Mounting: Device