15pc Combination Wrench Set - SAE

Item #: 1175011

Cat #: 48-22-9415

UPC: 045242499021

to view pricing and more.
Documents & Guides
15pc Combination Wrench Set - SAE, Includes: (1) 1/4" Combination Wrench (1) 9/32" Combination Wrench (1) 5/16" Combination Wrench (1) 7/8" Combination Wrench (1) 11/32" Combination Wrench (1) 3/8" Combination Wrench (1) 7/16" Combination Wrench (1) 1/2" Combination Wrench (1) 9/16" Combination Wrench (1) 5/8" Combination Wrench (1) 11/16" Combination Wrench (1) 3/4" Combination Wrench (1) 13/16" Combination Wrench (1) 15/16" Combination Wrench (1) 1" Combination Wrench

Overview

15pc Combination Wrench Set - SAE, Includes: (1) 1/4" Combination Wrench (1) 9/32" Combination Wrench (1) 5/16" Combination Wrench (1) 7/8" Combination Wrench (1) 11/32" Combination Wrench (1) 3/8" Combination Wrench (1) 7/16" Combination Wrench (1) 1/2" Combination Wrench (1) 9/16" Combination Wrench (1) 5/8" Combination Wrench (1) 11/16" Combination Wrench (1) 3/4" Combination Wrench (1) 13/16" Combination Wrench (1) 15/16" Combination Wrench (1) 1" Combination Wrench

Milwaukee has designed our combination wrenches from the ground up, delivering maximum torque and ultimate user comfort. The MAX BITE™ open-end grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. MAX BITE™ offers 25% more torque than competitive wrench designs. The comfortable I-Beam handle design allows superior user comfort, even while applying high torque. Milwaukee wrenches feature ink-filled size labels for easy size identification, and quick distinction between SAE and metric sets. The 15 pc. kits come in a storage tray designed for long-term storage, keeping your tool chest organized. Standing behind our products, Milwaukee offers a lifetime guarantee on all of our combination wrench sets.

Also known as: 045242499021, 48-22-9415

Specifications

Type: SAE
Type: SAE