
Multi-Tap Connector, 4-Port, Black, Insulated, 14 - 1/0 AWG, 1-Sided
Item #: 117504
Cat #: IPL1/0-4
UPC: 662381911025
to view pricing and more.
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
1/0-14 AWG Polaris™ Insulated Multi-Tap Conn 4 Port (Single Sided Entry)
Also known as: 662381911025, IPL1/0-4
Specifications
| Material: | Plastisol |
| Color: | Black |
| Allowable Gauge Range: | 14 - 1/0 |
| Wire/Cable Openings: | 4 |
| Material: | Plastisol |
| Allowable Gauge Range: | 14 - 1/0 |
| Color: | Black |
| Wire/Cable Openings: | 4 |