This product has been discontinued.

Self Laminating Labels, Yellow, 4" x 1"
Item #: 117510
Cat #: XSL-23-427-YL-BK
UPC: 662820605287
to view pricing and more.
Documents & Guides
Labels, Self-Laminating, Dimensions: 1 Inch x 4 Inch, Material: Vinyl, Color: Yellow.
Overview
Labels, Self-Laminating, Dimensions: 1 Inch x 4 Inch, Material: Vinyl, Color: Yellow.
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Also known as: 662820605287, XSL-23-427-YL-BK
Specifications
| Type: | Self Laminating, Label |
| Width: | 1 in |
| Material: | Vinyl |
| Length: | 4 in |
| Color: | Yellow |
| Type: | Self Laminating, Label |
| Material: | Vinyl |
| Color: | Yellow |
| Width: | 1 in |
| Length: | 4 in |