This product has been discontinued.

Compact Fluorescent Lamp, PAR38, 23W, 3000K
Item #: 117512
Cat #: CF23EL/PAR38/830
UPC: 046135296352
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 3000K, Rated Average Life: 8,000 Hrs, Standard Case Qty: 6 Sylvania Part # 29635
Overview
Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 3000K, Rated Average Life: 8,000 Hrs, Standard Case Qty: 6 Sylvania Part # 29635
Also known as: 046135296352, CF23EL/PAR38/830
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 1250 |
| Base: | Medium Screw (E26) |
| Wattage: | 23 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | Fluorescent |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PAR38 (Sealed Beam) |
| Lumens: | 1250 |
| Wattage: | 23 |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |