Vareo Dimmer, 600va Inc/Low Volt, Light Almond

Item #: 117519

Cat #: V-600-LA

UPC: 027557177108

to view pricing and more.
Documents & Guides
Vareo Dimmer, 600va Inc/Low Volt, Light AlmondVareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-Location/Single-pole Dimming, 120V/600W/VA, Color: Light Almond

Overview

Vareo Dimmer, 600va Inc/Low Volt, Light AlmondVareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-Location/Single-pole Dimming, 120V/600W/VA, Color: Light Almond

Vareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole dimming, 120V/600W/VA in light almond

Also known as: 027557177108, V-600-LA

Specifications

Color: Light Almond
Wattage: 600
Volts AC: 120
Volt Amps: 600
Mounting: Surface
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Mounting: Surface
Dimmable: Yes
Wattage: 600
Volt Amps: 600
Poles: 1
Light Technology: Halogen