Ceiling Wire Stem, 12", Olde Bronze

Item #: 117524

Cat #: 2999OZ

UPC: 783927099622

to view pricing and more.
Documents & Guides
Ceiling Wire, Length: 12", 0.5" Diameter, Color: Olde Bronze.

Overview

Ceiling Wire, Length: 12", 0.5" Diameter, Color: Olde Bronze.
Also known as: 783927099622, 2999OZ

Specifications

Color: Olde Bronze
Length: 12 in
Color: Olde Bronze
Length: 12 in