EP100 ULH 2P 10 D 480V/001 GE PE

Item #: 1175269

Cat #: EP102ULH4D10

UPC: 413656823785

to view pricing and more.
Documents & Guides
EP100 ULH 2P 10 D 480V/001 GE PE

Overview

EP100 ULH 2P 10 D 480V/001 GE PE
Also known as: 413656823785, EP102ULH4D10

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 10
Mounting: DIN Rail
Family / Style: EP102
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts AC: 480, 277
Amps: 10
Family / Style: EP102
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D