KIT RD UNV 0-10V 13W 27K

Item #: 1175271

Cat #: TKMUNV013RD2701

UPC: 847098034681

to view pricing and more.
Documents & Guides
No Documents Available
KIT RD UNV 0-10V 13W 27K

Overview

KIT RD UNV 0-10V 13W 27K
Also known as: 847098034681, TKMUNV013RD2701

Specifications

Wattage: 13
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Volts AC Range: 120 - 277
Light Technology: LED